Motion
MSE515BR
MSE515BR
MI ITEM #06816594
MFR #MSE515BR
List Price$12,018.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSE515BR
MI ITEM #06816594
MFR #MSE515BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,018.02/each for your price

Overview

Mfr description
MSE515BR

Specifications

  • Bearing Number
    MSE515BR
  • Bearing Type
    Split Cylindrical Retained
  • Bolt Size
    4 x 1 in
  • Bore Diameter
    5-15/16 in
  • Housing Width
    8.0000 in
  • Manufacturer Upc Number
    13992032898
  • Max Rpm
    1320 rpm
  • Overall Length
    24-3/4 in
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    164289 lbf
  • Radial Static Load Capacity
    232600 lbf
  • Seal Type
    Felt
  • Series
    Medium
  • Type Of Bearing
    Split Cylindrical Retained

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text