Motion
MSE415BX
MSE415BX
MI ITEM #06816604
MFR #MSE415BX
Your Price$6,678.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSE415BX
MI ITEM #06816604
MFR #MSE415BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,678.26/each(List $8,347.83)

Overview

Mfr description
MSE415BX

Specifications

  • Bearing Number
    MSE415BX
  • Bearing Type
    Split Cylindrical Expansion
  • Bolt Size
    4 x M24
  • Bore Diameter
    4-15/16 in
  • Housing Width
    7.2000 in
  • Max Rpm
    1600 rpm
  • Overall Height
    7.1260 in
  • Overall Length
    22.0000 in
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    118025 lbf
  • Radial Static Load Capacity
    157366 lbf
  • Seal Type
    Aluminium Triple Labyrinth
  • Series
    Medium
  • Type Of Bearing
    Split Cylindrical Expansion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text