Motion
MSE308BX
MSE308BX
MI ITEM #06816627
MFR #MSE308BX
Price$3,742.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSE308BX
MI ITEM #06816627
MFR #MSE308BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,742.15/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/2 in
  • Housing Width
    6.0000 in
  • Overall Length
    15-23/64 in

Details

  • Bearing Number
    MSE308BX
  • Manufacturer Upc Number
    13992032225
  • Max Rpm
    2520 rpm
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    66830 lbf
  • Radial Static Load Capacity
    79315 lbf
  • Seal Type
    Aluminium Triple Labyrinth
  • Series
    Medium
  • Type Of Bearing
    Split Cylindrical Expansion

Overview

Mfr description
MSE308BX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text