Motion
MSE215BR
MSE215BR
MI ITEM #06816633
MFR #MSE215BR
List Price$3,017.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSE215BR
MI ITEM #06816633
MFR #MSE215BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,017.20/each for your price

Overview

Mfr description
MSE215BR

Specifications

  • Bearing Number
    MSE215BR
  • Bearing Type
    Split Cylindrical Retained
  • Bolt Size
    2 x M24
  • Bore Diameter
    2-15/16 in
  • Housing Width
    5.5000 in
  • Max Rpm
    3080 rpm
  • Overall Height
    4.4090 in
  • Overall Length
    15.0000 in
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    58001 lbf
  • Radial Static Load Capacity
    67443 lbf
  • Seal Type
    Felt Seal
  • Series
    Medium
  • Type Of Bearing
    Split Cylindrical Retained

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text