Motion
LSE415BXHFATL

TIMKEN (REVOLVO)
LSE415BXHFATL

Split Roller Bearing Cartridge - Light Series, 4.9375 in Bore, 10.50 in OD, 9 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06816686
MFR #LSE415BXHFATL
Price$14,411.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (REVOLVO)
LSE415BXHFATL

Split Roller Bearing Cartridge - Light Series, 4.9375 in Bore, 10.50 in OD, 9 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06816686
MFR #LSE415BXHFATL

Mfr description
LSE415BXHFATL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,411.46/each

Specifications

Dimensions

  • Bore Diameter  
    4.9375 in
  • Overall Height
    3.9000 in
  • Overall Length
    7.0000 in

Details

  • Bearing Number
    LSE415BX
  • Expansion Type
    Expansion Bearing (Floating)
  • Locking Device
    Adapter Mount
  • Manufacturer Upc Number
    13992027047
  • Max Rpm
    1740 rpm
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    81606 lbf
  • Radial Static Load Capacity
    111505 lbf
  • Seal Type
    Felt
  • Series
    Light
  • Type Of Bearing
    Split Cylindrical Expansion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)