Motion
LSE315BRHSNQATL

TIMKEN (REVOLVO)
LSE315BRHSNQATL

Split Roller Bearing Cartridge - Light Series, 3.9375 in Bore, 9.125 in OD, 7.625 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06816762
MFR #LSE315BRHSNQATL
Price$8,775.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (REVOLVO)
LSE315BRHSNQATL

Split Roller Bearing Cartridge - Light Series, 3.9375 in Bore, 9.125 in OD, 7.625 in Cartridge Width, Non-Expansion Bearing (Fixed)
Mi Item #06816762
MFR #LSE315BRHSNQATL

Mfr description
LSE315BRHSNQATL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,775.76/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Housing Width
    5.3000 in
  • Overall Height
    125 mm
  • Overall Length
    410 mm

Details

  • Bearing Number
    LSE315BR
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Adapter Mount
  • Max Rpm
    2340 rpm
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    64745 lbf
  • Radial Static Load Capacity
    82280 lbf
  • Seal Type
    Aluminium Triple Labyrinth
  • Series
    Light
  • Type Of Bearing
    Split Cylindrical Retained
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)