Motion
LSE315BX
WIDE INNER RING AND HOUSED UNITS
MI ITEM #06816780
MFR #LSE315BX
Price$4,357.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WIDE INNER RING AND HOUSED UNITS
MI ITEM #06816780
MFR #LSE315BX

Mfr description
LSE315BX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,357.85/each

Specifications

Dimensions

  • Base To Bore Centerline
    125 mm
  • Base Width
    5.2000 in
  • Bolt Center To Center Length
    13.9000 in
  • Bolt Size
    0.8750 in | 22.23 mm
  • Bore Diameter
    3.9375 in
  • Housing Width
    5.2000 in
  • Inside Diameter
    3.9375 in
  • Length
    16.5000 in
  • Overall Width
    5.2000 in
  • Width
    5.2000 in, 132 mm

Details

  • Additional Details
    Timken offers a wide range of sealing options including: KPS, RSS, ATL and HTPS seals
  • Bearing Number
    LSE315BX
  • Bearing Type
    Split Cylindrical Roller Bearing
  • Dynamic Load Capacity
    64745 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Plummer Block
  • Manufacturer Catalog Number
    LSE315BXHS
  • Material
    Cast Iron
  • Max Rpm
    2340 rpm
  • Mounting
    Plummer Block
  • Replacement Bearing
    LSE315BX
  • Seal Type
    Felt
  • Sealing Type
    Felt
  • Series
    Light
  • Static Load Capacity
    82280 lbf
  • Type Of Bearing
    Split Cylindrical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)