Motion
LSE307BXHFATL

TIMKEN (REVOLVO)
LSE307BXHFATL

Split Roller Bearing Cartridge - Light Series, 3.4375 in Bore, 8 in OD, 6.687 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06816802
MFR #LSE307BXHFATL
Your Price$5,992.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (REVOLVO)
LSE307BXHFATL

Split Roller Bearing Cartridge - Light Series, 3.4375 in Bore, 8 in OD, 6.687 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #06816802
MFR #LSE307BXHFATL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,992.58/each(List $7,191.10)

Overview

Mfr description
LSE307BXHFATL

Specifications

  • Bore Diameter
  • Expansion Type
    Expansion Bearing (Floating)
  • Bearing Number
    LSE307BX
  • Radial Dynamic Load Capacity
    42039 lbf
  • Radial Static Load Capacity
    51931 lbf
  • Max Rpm
    2790 rpm
  • Seal Type
    High Temperature Packing
  • Locking Device
    Adapter Mount
  • Series
    Light
  • Manufacturer Upc Number
    13992026354
  • Overall Height
    3.1000 in
  • Overall Length
    5.8000 in
  • Type Of Bearing
    Split Cylindrical Expansion
  • Product Type
    Split Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text