Motion
LSE215BX
LSE215BX
MI ITEM #06816825
MFR #LSE215BX
Price$1,945.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LSE215BX
MI ITEM #06816825
MFR #LSE215BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,945.72/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Housing Width
    4.4000 in
  • Outside Diameter
    6.1870 in

Details

  • Bearing Number
    LSE215BX
  • Locking Device
    Adapter Mount
  • Max Rpm
    3310 rpm
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    31024 lbf
  • Radial Static Load Capacity
    36194 lbf
  • Seal Type
    Felt
  • Series
    Light

Overview

Mfr description
LSE215BX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text