Motion
LSE200BX
LSE200BX
MI ITEM #06816832
MFR #LSE200BX
List Price$1,527.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LSE200BX
MI ITEM #06816832
MFR #LSE200BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,527.30/each for your price

Overview

Mfr description
LSE200BX

Specifications

  • Bearing Number
    LSE200BX
  • Bearing Type
    Split Cylindrical Expansion
  • Bore Diameter
    2.0000 in
  • Housing Width
    3.8000 in
  • Locking Device
    Adapter Mount
  • Max Rpm
    4630 rpm
  • Outside Diameter
    4.6250 in
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    18659 lbf
  • Radial Static Load Capacity
    19558 lbf
  • Seal Type
    Felt
  • Series
    Light
  • Type Of Bearing
    Split Cylindrical Expansion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text