Motion
LSE203BR
Split Roller Bearing Cartridge - Light Series, 2.1875 in Bore, 6.187 in OD, 5 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06816838
MFR #LSE203BR
List Price$1,711.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - Light Series, 2.1875 in Bore, 6.187 in OD, 5 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06816838
MFR #LSE203BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,711.19/each for your price

Overview

Mfr description
LSE203BR

Specifications

  • Bore Diameter
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Bearing Number
    LSE203BR
  • Radial Dynamic Load Capacity
    23155 lbf
  • Radial Static Load Capacity
    25853 lbf
  • Max Rpm
    3940 rpm
  • Seal Type
    Felt
  • Locking Device
    Adapter Mount
  • Series
    Light
  • Housing Width
    4.0000 in
  • Outside Diameter
    5.3130 in
  • Type Of Bearing
    Split Cylindrical Retained
  • Product Type
    Split Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text