Motion
LSE300BRHFATL

TIMKEN (REVOLVO)
LSE300BRHFATL

Flange-mount Roller Bearing Unit - 3 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing, Light Duty
Mi Item #06816852
MFR #LSE300BRHFATL
Price$5,592.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (REVOLVO)
LSE300BRHFATL

Flange-mount Roller Bearing Unit - 3 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing, Light Duty
Mi Item #06816852
MFR #LSE300BRHFATL

Mfr description
LSE300BRHFATL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,592.27/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.5000 in
  • Bolt Size
    4 x M12
  • Bore Diameter  
    3 in
  • Flange Outside Diameter
    11.3000 in
  • Flange Thickness
    0.6000 in
  • Length Through Bore
    5.1000 in
  • Max Bolt Hole Spacing
    9.5000 in
  • Outside Diameter
    11.3000 in

Details

  • Additional Details
    Split Cylindrical Roller Bearing, Light Series, Round Flange, Retained Type, Aluminium Triple Labyrinth Seal
  • Application Brochure
  • Bearing Number
    LSE300BR
  • Bearing Series
    Light Series
  • Bearing Style
    Round Flange
  • Bearing Type
    Split Cylindrical Roller Bearing
  • Bore Shape
    Cylindrical
  • Bore Type
    Cylindrical
  • Closure Type
    Aluminium Triple Labyrinth
  • Description
    Split Cylindrical Roller Bearing Light Series Flange Unit
  • Duty Type
    Light Duty
  • Dynamic Load Capacity
    138000 N, 31024 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Round
  • Housing Construction
    Split
  • Housing ID
    LS4HRTL
  • Housing Material
    Cast Iron
  • Housing Type
    Round
  • Insert Bearing Type
    Cylindrical Roller Bearing
  • Max Rpm
    3310 rpm
  • Maximum Speed
    3310 rpm
  • Measurement Standard
    Imperial
  • Mounting Type
    4-Bolt Round
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -4°F to + 347 °F
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    138000 N, 31024 lbf
  • Radial Static Load Capacity
    161000 N, 36194 lbf
  • Seal Material
    Aluminum
  • Seal Type
    Aluminium Triple Labyrinth
  • Sealing Type
    Aluminium Triple Labyrinth
  • Series
    Light
  • Series / Type
    Light Series
  • Static Load Capacity
    161000 N, 36194 lbf
  • Type Of Bearing
    Cylindrical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)