Motion
LSE215BRHSAFQATL

TIMKEN (REVOLVO)
LSE215BRHSAFQATL

Split Roller Bearing Cartridge - Light Series, 2.9375 in Bore, 7 in OD, 5.875 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06816877
MFR #LSE215BRHSAFQATL
Your Price$3,274.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (REVOLVO)
LSE215BRHSAFQATL

Split Roller Bearing Cartridge - Light Series, 2.9375 in Bore, 7 in OD, 5.875 in Cartridge Width, Non-Expansion Bearing (Fixed)
MI ITEM #06816877
MFR #LSE215BRHSAFQATL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,274.37/each(List $4,539.09)

Overview

Mfr description
LSE215BRHSAFQATL

Specifications

  • Bore Diameter
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Bearing Number
    LSE215BR
  • Radial Dynamic Load Capacity
    31041 lbf
  • Radial Static Load Capacity
    36179 lbf
  • Max Rpm
    3310 rpm
  • Seal Type
    Felt
  • Locking Device
    Adapter Mount
  • Series
    Light
  • Housing Width
    4.5000 in
  • Manufacturer Upc Number
    13992026064
  • Overall Length
    12-19/32 in
  • Type Of Bearing
    Split Cylindrical Retained
  • Product Type
    Split Roller Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text