Motion
LSE207BXHFATL

TIMKEN (REVOLVO)
LSE207BXHFATL

Flange-mount Roller Bearing Unit - 2-7/16 in Bore , Expansion Bearing (Floating), Cast Iron Housing, Light Duty
MI ITEM #06816940
MFR #LSE207BXHFATL
Price$3,758.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (REVOLVO)
LSE207BXHFATL

Flange-mount Roller Bearing Unit - 2-7/16 in Bore , Expansion Bearing (Floating), Cast Iron Housing, Light Duty
MI ITEM #06816940
MFR #LSE207BXHFATL

Mfr description
LSE207BXHFATL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,758.21/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    8.6000 in
  • Bolt Size
    4 x M12
  • Bore Diameter  
    2-7/16 in
  • Flange Outside Diameter
    10.2000 in
  • Flange Thickness
    0.6000 in
  • Housing Width
    4.6000 in
  • Length Through Bore
    4.6000 in
  • Max Bolt Hole Spacing
    8.6000 in
  • Outside Diameter
    10.2000 in

Details

  • Additional Details
    Split Cylindrical Expansion Type, Round Flange, Light Series, Aluminium Triple Labyrinth Seal
  • Application Brochure
  • Bearing Number
    LSE207BX
  • Bearing Series
    Light Series
  • Bearing Style
    Round Flange
  • Bearing Type
    Split Cylindrical Roller Bearing
  • Bore Shape
    Cylindrical
  • Bore Type
    Cylindrical
  • Closure Type
    Aluminium Triple Labyrinth
  • Description
    Split Cylindrical Roller Bearing Light Series Flange Unit
  • Duty Type
    Light Duty
  • Dynamic Load Capacity
    103000 N, 23155 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Flange Mounting Type
    4-Bolt Round
  • Housing Construction
    Split
  • Housing ID
    LS3HXTL
  • Housing Material
    Cast Iron
  • Housing Type
    Round
  • Insert Bearing Type
    Cylindrical Roller Bearing
  • Manufacturer Catalog Number
    LSE207BXHFATL
  • Max Rpm
    3940 rpm
  • Maximum Speed
    3940 rpm
  • Measurement Standard
    Imperial
  • Mounting Type
    4-Bolt Round
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -4°F to + 347 °F
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    103000 N, 23155 lbf
  • Radial Static Load Capacity
    115000 N, 25853 lbf
  • Seal Material
    Aluminum
  • Seal Type
    Aluminium Triple Labyrinth
  • Sealing Type
    Aluminium Triple Labyrinth
  • Series
    Light
  • Series / Type
    Light Series
  • Static Load Capacity
    115000 N, 25853 lbf
  • Type Of Bearing
    Cylindrical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)