Motion
LSE112BRHFATL

TIMKEN (REVOLVO)
LSE112BRHFATL

Flange-mount Roller Bearing Unit - 1-3/4 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing, Light Duty
Mi Item #06817055
MFR #LSE112BRHFATL
Price$4,097.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (REVOLVO)
LSE112BRHFATL

Flange-mount Roller Bearing Unit - 1-3/4 in Bore , Non-Expansion Bearing (Fixed), Cast Iron Housing, Light Duty
Mi Item #06817055
MFR #LSE112BRHFATL

Mfr description
LSE112BRHFATL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,097.09/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in

Details

  • Application Brochure
  • Bearing Series
    Light Series
  • Bearing Type
    Split Cylindrical Roller Bearing
  • Bore Shape
    Cylindrical
  • Bore Type
    Cylindrical
  • Closure Type
    ATL
  • Duty Type
    Light Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Bearing Type
    Cylindrical Roller Bearing
  • Measurement Standard
    Imperial
  • Operating Temperature Range
    -4°F to + 347 °F
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Material
    Aluminum
  • Seal Type
    Aluminium Triple Labyrinth
  • Sealing Type
    Aluminium Triple Labyrinth
  • Series
    Light
  • Series / Type
    Light Series
  • Type Of Bearing
    Cylindrical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)