Motion
LSE115BX
LSE115BX
MI ITEM #06817069
MFR #LSE115BX
Your Price$1,272.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LSE115BX
MI ITEM #06817069
MFR #LSE115BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,272.75/each(List $1,527.30)

Overview

Mfr description
LSE115BX

Specifications

  • Bearing Number
    LSE115BX
  • Bearing Type
    Split Cylindrical Expansion
  • Bore Diameter
    1-15/16 in
  • Housing Width
    3.8000 in
  • Locking Device
    Adapter Mount
  • Max Rpm
    4630 rpm
  • Outside Diameter
    4.6250 in
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    18659 lbf
  • Radial Static Load Capacity
    19558 lbf
  • Seal Type
    Felt
  • Series
    Light
  • Type Of Bearing
    Split Cylindrical Expansion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text