Motion
MSE215BX
MSE215BX
MI ITEM #06817212
MFR #MSE215BX
Your Price$2,623.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSE215BX
MI ITEM #06817212
MFR #MSE215BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,623.65/each(List $3,017.20)

Overview

Mfr description
MSE215BX

Specifications

  • Bearing Number
    MSE215BX
  • Bearing Type
    Split Cylindrical Expansion
  • Bolt Size
    4 x 5/8 in
  • Bore Diameter
    2-15/16 in
  • Housing Width
    5.5000 in
  • Manufacturer Upc Number
    13992032041
  • Max Rpm
    3080 rpm
  • Overall Length
    12-19/32 in
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    58051 lbf
  • Radial Static Load Capacity
    67566 lbf
  • Seal Type
    Aluminium Triple Labyrinth
  • Series
    Medium
  • Type Of Bearing
    Split Cylindrical Expansion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text