Motion
LSE515BX
LSE515BX
MI ITEM #06817277
MFR #LSE515BX
Your Price$7,158.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LSE515BX
MI ITEM #06817277
MFR #LSE515BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,158.67/each(List $8,590.40)

Overview

Mfr description
LSE515BX

Specifications

  • Bearing Number
    LSE515BX
  • Bearing Type
    Split Cylindrical Expansion
  • Bolt Size
    4 x M12
  • Bore Diameter
    5-11/16 in
  • Housing Width
    6.9000 in
  • Locking Device
    Adapter Mount
  • Max Rpm
    1450 rpm
  • Outside Diameter
    11.6250 in
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    103187 lbf
  • Radial Static Load Capacity
    149273 lbf
  • Seal Type
    Aluminium Triple Labyrinth
  • Series
    Light

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text