Motion
MSE600BX
MSE600BX
MI ITEM #06817368
MFR #MSE600BX
List Price$12,018.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSE600BX
MI ITEM #06817368
MFR #MSE600BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,018.02/each for your price

Overview

Mfr description
MSE600BX

Specifications

  • Bearing Number
    MSE600BX
  • Bearing Type
    Split Cylindrical Expansion
  • Bolt Size
    4 x M24
  • Bore Diameter
    6.0000 in
  • Housing Width
    8.0000 in
  • Max Rpm
    1320 rpm
  • Overall Height
    8.2680 in
  • Overall Length
    25.0000 in
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    164111 lbf
  • Radial Static Load Capacity
    232453 lbf
  • Seal Type
    Aluminium Triple Labyrinth
  • Series
    Medium
  • Type Of Bearing
    Split Cylindrical Expansion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text