Motion
LSE415BR
LSE415BR
MI ITEM #06817410
MFR #LSE415BR
Price$6,698.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LSE415BR
MI ITEM #06817410
MFR #LSE415BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,698.02/each

Specifications

Dimensions

  • Bore Diameter  
    4-15/16 in
  • Housing Width
    6.1000 in
  • Outside Diameter
    10.5000 in

Details

  • Bearing Number
    LSE415BR
  • Locking Device
    Adapter Mount
  • Max Rpm
    1740 rpm
  • Product Type
    Split Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    81606 lbf
  • Radial Static Load Capacity
    111505 lbf
  • Seal Type
    Felt
  • Series
    Light

Overview

Mfr description
LSE415BR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text