Motion
MSE315BR
MSE315BR
MI ITEM #06817416
MFR #MSE315BR
Your Price$4,458.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSE315BR
MI ITEM #06817416
MFR #MSE315BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,458.58/each(List $5,573.23)

Overview

Mfr description
MSE315BR

Specifications

  • Bearing Number
    MSE315BR
  • Bearing Type
    Split Cylindrical Retained
  • Bore Diameter
    3-15/16 in
  • Manufacturer Upc Number
    13992032331
  • Max Rpm
    2130 rpm
  • Overall Height
    1.9000 in
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    87226 lbf
  • Radial Static Load Capacity
    110381 lbf
  • Seal Type
    Aluminium Triple Labyrinth
  • Series
    Medium
  • Type Of Bearing
    Split Cylindrical Retained

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text