Motion
MSE307BR
MSE307BR
MI ITEM #06817426
MFR #MSE307BR
Your Price$3,254.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSE307BR
MI ITEM #06817426
MFR #MSE307BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,254.04/each(List $3,742.15)

Overview

Mfr description
MSE307BR

Specifications

  • Bearing Number
    MSE307BR
  • Bearing Type
    Split Cylindrical Retained
  • Bolt Size
    2 x M24
  • Bore Diameter
    3-7/16 in
  • Housing Width
    6.1000 in
  • Max Rpm
    2520 rpm
  • Overall Height
    4.9210 in
  • Overall Length
    16.5000 in
  • Product Type
    Roller Bearing Cartridges
  • Radial Dynamic Load Capacity
    66768 lbf
  • Radial Static Load Capacity
    79358 lbf
  • Seal Type
    High Temperature Packing
  • Series
    Medium
  • Type Of Bearing
    Split Cylindrical Retained

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text