Specifications
Dimensions
- Length30 ft.
Details
- Series/SystemGlideloc
- Standards MetOSHA CFR 1926.1053(a)(22) Through, Including OSHA CFR 1926.1053(a)(23), ANSI Z359.0, ANSI Z359.1
- System TypeRail
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)