Overview
Mfr description
XTB15-1.2500-SS TAPERED BUSHING STYLE
- 2 in Taper per Foot
- Stock Availability
- Inch and Metric Bore Sizes
- Made in the USA
Specifications
- Bore Diameter1.2500 in
- Bushing SizeXTB 15
- Flange Outside Diameter2.8750 in
- Material300 Stainless Steel
- Keyway Size1/4 x 1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data