Motion
XTH15-SS

PCI
XTH15-SS

QD Weld-On Bushing Hub - Fits XTB15 Bushings, 0.6250 to 1.5000 in Shaft Sizes, 300 Stainless Steel Material
Mi Item #06820072
MFR #XTH15-SS
Price$194.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
XTH15-SS

QD Weld-On Bushing Hub - Fits XTB15 Bushings, 0.6250 to 1.5000 in Shaft Sizes, 300 Stainless Steel Material
Mi Item #06820072
MFR #XTH15-SS

Mfr description
XTH15-SS TAPERED HUB STYLE, SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.42/each

Specifications

Dimensions

  • Bushing Bore Range
    0.6250 to 1.5000 in
  • Bushing Size
    XTB15
  • Flange Thickness
    0.1875 in
  • Outside Diameter  
    3.2500 in
  • Overall Length  
    0.6250 in
  • Pilot Diameter  
    2.8750 in
  • Screw Thread Size
    1/4 in
  • Weight
    1.494 lbs

Details

  • Finish
    Precision Machined
  • Flange Type
    Flanged
  • Material
    300 Stainless Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)