Motion
SHUSTER 60-1COTX10

SHUSTER CORP
SHUSTER 60-1COTX10

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Cottered, 1 Strand, 10 ft Length
MI ITEM #06820112
MFR #SHUSTER 60-1COTX10
Price$8.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 60-1COTX10

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Cottered, 1 Strand, 10 ft Length
MI ITEM #06820112
MFR #SHUSTER 60-1COTX10

Mfr description
60-1COTX10 60 COTTERED 10 FOOT BOX
  • Standard Single Strand Roller Chain (Cottered)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.80/each

Specifications

Dimensions

  • Chain Overall Width
    1.093 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Tensile Strength
    9330 lbf

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60 / 3/4 in
  • Measurement Standard
    Imperial
  • Number Of Links
    160 / 10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI / ASME / ISO 606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)