Motion
SHUSTER 80-1COTX10

SHUSTER CORP
SHUSTER 80-1COTX10

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 1 Strand, 10 ft Length
MI ITEM #06820113
MFR #SHUSTER 80-1COTX10
Your Price$14.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 80-1COTX10

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 1 Strand, 10 ft Length
MI ITEM #06820113
MFR #SHUSTER 80-1COTX10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.29/each(List $18.79)

Overview

Mfr description
80-1COTX10 80 COTTERED 10 FOOT BOX
  • Standard Single Strand Roller Chain (Cottered)

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Overall Length
    10 ft
  • Inside Width
    0.625 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.126 in
  • Pin Diameter
    0.312 in
  • Number Of Links
    120 / 10 ft
  • Chain Overall Width
    1.402 in
  • Roller Diameter
    0.625 in
  • Standards Met
    ANSI / ASME / ISO 606
  • Tensile Strength
    16080 lbf
  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought