Motion
SHUSTER 160-2OL

SHUSTER CORP
SHUSTER 160-2OL

Roller Chain Link - 160 / 2 in Chain & Pitch, Offset Link
MI ITEM #06820118
MFR #SHUSTER 160-2OL
Your Price$71.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 160-2OL

Roller Chain Link - 160 / 2 in Chain & Pitch, Offset Link
MI ITEM #06820118
MFR #SHUSTER 160-2OL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.55/each(List $94.05)

Overview

Mfr description
160-2OL 160-2 OFFSET LINK

Specifications

  • Chain Size & Pitch
    160 / 2 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    2
  • Chain Construction
    Offset Link
  • Roller Diameter
    1.125 in
  • Inside Width
    1.242 in
  • Link Plate Height
    1.900 in
  • Link Plate Thickness
    0.254 in
  • Pin Diameter
    0.563 in
  • Chain Overall Width
    5.143 in
  • Transverse Pitch
    2.305 in
  • Standards Met
    ANSI / ASME / ISO 606
  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought