Motion
5S SAFETY PACK

3M
5S SAFETY PACK

Lane Marking Tape - 2 in Width, 36 yd Length, 0.14 mm Thickness, Brown Color
Mi Item #06820127
MFR #5S SAFETY PACK
Price$287.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5S SAFETY PACK

Lane Marking Tape - 2 in Width, 36 yd Length, 0.14 mm Thickness, Brown Color
Mi Item #06820127
MFR #5S SAFETY PACK

Mfr description
5S SAFETY PACK 8 RL/PK 1 PK/CV
  • For industrial/occupational use only. Not for consumer sale or use.
  • 8 separate and distinctive colors provide easy solutions for 5S coloring and marking applications
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.67/each

Specifications

Dimensions

  • Length
    36 yd
  • Thickness
    0.14 mm
  • Width
    2 in

Details

  • Adhesive Type
    Acrylic
  • Application
    Floor and Safety Marking
  • Backing Material
    Vinyl
  • Color
    Brown
  • Elongation at Break
    1.3 %
  • Manufacturer Upc Number
    00076308979713
  • Max Operating Temperature
    140 °F
  • Product Form
    Pack
  • Product Type
    Lane Marking Tape
  • UPC_NO
    00076308979713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)