Motion
KDN.JA040CP0
Four-point Contact Bearing - 4.0000 in Bore, 4.5000 in OD, 0.2500 in Width, Double Sealed
Mi Item #06820128
MFR #KDN.JA040CP0
Price$936.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-point Contact Bearing - 4.0000 in Bore, 4.5000 in OD, 0.2500 in Width, Double Sealed
Mi Item #06820128
MFR #KDN.JA040CP0

Mfr description
JA 040 CP0 BEARING 4X4.5X.25X.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$936.09/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Outside Diameter  
    4.5000 in
  • Overall Width  
    0.2500 in
  • Weight
    0.19 lbs, 0.086 kg

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    Classes C2 to C5
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    3055.93 N, 687 lbf
  • Radial Static Load Capacity
    5164.38 N, 1161 lbf
  • Relubricatable
    No
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)