Specifications
Dimensions
- Diameter Range90 to 260 mm
- Thread SizeM22 x 2.5
Details
- For Use WithPuller
- Manufacturer Catalog
- Manufacturer Upc Number7316571908755
- MaterialAlloy engineering steels
- TypeTri Section Pulling Plate
- UPC_NO7316571908755
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)