Motion
AFM40-04B-A
MIST SEPARATOR
MI ITEM #06820690
MFR #AFM40-04B-A
List Price$67.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MIST SEPARATOR
MI ITEM #06820690
MFR #AFM40-04B-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$67.30/each for your price

Overview

Mfr description
AFM40-04B-A MIST SEPARATOR

Specifications

  • Filter Type
    Mist Separator
  • Port Size
    1/2 BSPT
  • Drain Type
    Manual
  • Bowl Options
    Polycarbonate Bowl
  • Series
    AFM
  • Body Size
    40
  • Thread Standard
    Rc
  • Weight
    0.38 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text