Specifications
Dimensions
- Bore Diameter0.9840 in
- Port SizeM5x0.8
- Rod Size / ThreadM10x1.25 Male ISO
- Stroke20 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionCompact Body
- Body TypeCompact
- Bracket 1Through Hole
- Compact Cylinder TypeStandard
- Country of OriginCN
- Cushion TypeNone
- Cylinder SeriesCQ2
- Cylinder StyleCompact
- MagnetWith Magnet
- Manufacturer Catalog
- Mounting TypeThrough Hole
- OptionsRod end male thread
- Options IncludedMagnetized
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardISO
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2-Z
- TypeCompact
Overview
Mfr description
CDQ2B25-20DMZ COMPACT CYLINDER, CQ2-Z
- Double acting, single rod, compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- Standard stroke range (mm): 5 to 100
- Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
- Auto switch capable