Motion
SHU 6202 10 2RS BULK

SHUSTER CORP
SHU 6202 10 2RS BULK

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06820757
MFR #SHU 6202 10 2RS BULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU 6202 10 2RS BULK

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06820757
MFR #SHU 6202 10 2RS BULK

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Inner Ring Width
    11 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    6202-10-2RS BALL BRG BULK
  • Finish Coating
    Uncoated
  • Long Description
    The SHU 6202 10 2RS BULK is a 0.6250 in bore radial/deep groove ball bearing with 35 mm OD, 11 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    SHU 6202 10 2RS BULK
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6200 Special
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing

Overview

Mfr description
6202-10-2RS BALL BRG BULK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought