Motion
MR160
Thermal Imaging Moisture Meter -
MI ITEM #06820798
MFR #MR160
Price$1,395.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thermal Imaging Moisture Meter -
MI ITEM #06820798
MFR #MR160

Mfr description
MR160 MOISTURE METER W/THERMAL IMAGING
  • Integrated Thermal Imaging Camera and Pin/Pinless Moisture Hygro-Thermometer
  • 2.3 in Color TFT Graphical Display to View Thermal Images
  • Moisture Readings or Combined
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,395.06/each

Specifications

Dimensions

  • Cord Length
    6.6 ft.
  • Probe Length
    1.70 in

Details

  • Auto Power Off
    Yes
  • Battery Chemistry
    Li-Ion Rechargeable
  • Battery Type
    Li-ion Rechargeable
  • Calibration Certificate
    No
  • Data Logging
    No
  • Display
    2.3 in 64K Color TFT Graphical
  • Interface
    USB
  • Memory Stored Measurements
    4 GB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)