Motion
66260300409

NORTON ABRASIVES
66260300409

18 Gram Plastic Syringe Red Winter 30 - Fine Diamond Lapping Compound
Mi Item #06820898
MFR #66260300409
Price$224.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66260300409

18 Gram Plastic Syringe Red Winter 30 - Fine Diamond Lapping Compound
Mi Item #06820898
MFR #66260300409

Mfr description
66260300409 GRADE 30 (RED) OIL SOLUBLE
  • For mold, die, and tool polishing, polishing to final tolerance of ceramic parts, initial charging of lapping plates and discs, and other processes that require mirror finish and close tolerance performance
  • Uniformly distributed diamond powders in liquid vehicle
  • Oil Soluble for when solvent is used for clean-up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.07/each

Specifications

Dimensions

  • Container Size
    18 g
  • Dimensions
    18 g
  • Package Size
    18 g
  • Size
    18 g

Details

  • Application
    Tool Sharpening
  • Color
    Red
  • Color Finish
    Red
  • Color When Dry
    Red
  • Compound Grade
    30 - Fine
  • Compound Type
    Diamond Lapping Compound
  • Container Capacity
    18 g
  • Description Keyword
    Compound, Polishing Compound, Buffing Compound, Diamond Lapping Compound, Diamond Compound
  • Disc Color
    Red
  • Disc Type
    Diamond Lapping Compound
  • Lapping Compound Type
    Oil Soluble
  • Manufacturer Stock Number
    66260300409
  • Manufacturer Upc Number
    662603004092
  • Material Application
    300 Series Stainless,400 Series Stainless,Ductile Iron,Gray Iron,Hard Carbon Steels,Soft Carbon Steels,Tool Steels,Carbide
  • Package Type
    Plastic Syringe
  • Product Types
    Polishing Compounds,Polishing Compound
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)