Motion
PPE5.0A40N2B

GLOBAL FILTER CORP
PPE5.0A40N2B

High Purity Economy Grade Pleated Cartridge - Polypropylene Filter Media, 5.00 µm, 40.00 in Long, 60 psid
MI ITEM #06820908
MFR #PPE5.0A40N2B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GLOBAL FILTER CORP
PPE5.0A40N2B

High Purity Economy Grade Pleated Cartridge - Polypropylene Filter Media, 5.00 µm, 40.00 in Long, 60 psid
MI ITEM #06820908
MFR #PPE5.0A40N2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PPE5.0A40N2B FILTER

Specifications

  • Cartridge Type
    Pleated - Caged
  • Filter Media Membane Material
    Polypropylene
  • Micron Rating
    5.00 µm
  • Cartridge Length
    40.00 in
  • End Cap Style
    DOE Flat Gasket
  • Description Keyword
    Polypropylene Filter Media
  • End Cap Material
    Polypropylene
  • Manufacturer Catalog
  • Support Media Material
    Polypropylene
  • Center Core Material
    Polypropylene
  • Outer Support Netting Material
    Polypropylene
  • O Ring Gasket Material
    Buna
  • Retention
    Absolute
  • Differential Pressure
    60 psid
  • Change Out Pressure Differential
    35 psid
  • Maximum Temperature
    176 °F
  • Typical Applications
    Food & Beverage, Photographic, Deionized Water, R.O. Pre-Filtration, Process Water, Fine Chemicals, Plating Chemicals, Wastewater, Produced Water, Cosmetics

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text