Motion
19-D324/XXL
Glove made with Dyneema - Size XXL or Size 11, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #06820971
MFR #19-D324/XXL
Price$17.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glove made with Dyneema - Size XXL or Size 11, ANSI Cut Level Level 2, Cut Resistant Gloves
Mi Item #06820971
MFR #19-D324/XXL

Mfr description
19-D324/XXL G-TEK 3GX WHT DYNEEMA
  • Seamless construction offers increased comfort and breathability
  • Spun Dyneema® Diamond & Spandex shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.73/pr

Specifications

Dimensions

  • Glove Size
    XXL or Size 11
  • Length
    30 cm
  • Men'S Size
    2XL
  • Size
    2XL

Details

  • Additional Details
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Ansi Isea Cut Resistance Level
    Level 2
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Ansi Isea Tear Resistance Level
    Level 4
  • Applications
    Construction, Electronics, General duty applications, Glass Cutting, Handling, Maintenance and repair operations, Parts assembly, Sharp small parts Handling, Sheet Metal Handling, Shipping, assembly and sorting of small to medium parts and materials, receiving and packaging
  • Cancer Chemical
    Yes
  • Coated Area
    Palm and Fingers
  • Coating
    Polyurethane
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Coating Outer Shell Coverage
    Fingers
  • Coating Outer Shell Material
    Polyurethane
  • Coating Style
    Polyurethane
  • Color
    White
  • Construction Description
    Coated Seamless Knit
  • Country of Origin
    Vietnam
  • Cuff Type
    Knit Wrist
  • Description
    Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
  • Description Keyword
    Cut Resistant Gloves
  • Duty Type
    General Duty
  • En 388 Abrasion Resistance Level
    4
  • En 388 Cut Resistance Level
    X
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    B
  • EN388
    4542
  • Features
    Seamless construction offers increased comfort and breathability
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Flat
  • Grip Type
    Flat
  • Group & Class
    A2
  • Hand
    Pair
  • Hand Type
    Pair
  • Knit Gauge
    13
  • Liner Material
    Dyneema Diamond Technology
  • Liner/Shell Material
    Dyneema Phoenix and Spandex
  • Manufacturer Catalog Number
    19-D324/XXL
  • Manufacturer Upc Number
    616314167577
  • Material
    Dyneema Phoenix Blended
  • Material Type
    Dyneema Phoenix and Spandex
  • Other Standards Met
    ANSI/ISEA 105, EN 388
  • Product Line
    G-Tek ECO Series
  • Product Types
    Seamless Knit
  • Protection Type
    Cut Resistant
  • Quantity
    72
  • Series
    ECO Series
  • Spec Sheet
  • Standards Met
    ANSI/ISEA 105, EN 388
  • Type
    Seamless Knit
  • UPC_NO
    616314167515
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)