Motion
TCU0604B-2-8-X6

SMC CORP OF AMERICA
TCU0604B-2-8-X6

Polyurethane Coil Tubing - Air Only, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD
MI ITEM #06821059
MFR #TCU0604B-2-8-X6
Price$38.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TCU0604B-2-8-X6

Polyurethane Coil Tubing - Air Only, 4 mm, 0.158 in ID, 6 mm, 0.236 in OD
MI ITEM #06821059
MFR #TCU0604B-2-8-X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.67/each

Specifications

Dimensions

  • Maximum Operating Length
    1.5 m
  • Tube Inner Diameter
    0.158 in, 4 mm
  • Tube Outer Diameter
    0.236 in, 6 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Black
  • Country of Origin
    JP
  • Description Keyword
    Air Only
  • Fluid Type
    Air
  • Hardness
    Shore A 95
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Max Operating Temperature
    140 °F
  • Min Operating Temperature
    -4 °F
  • Number Of Coil Windings Per Tube Len
    27
  • Number of Tubes
    2
  • Operating Pressure At Room Temp
    116 psi
  • Tube Material
    Polyurethane
  • Typical Applications
    General Purpose Air

Overview

Mfr description
TCU0604B-2-8-X6 COIL TUBE 5PC/BOX PRICE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought