Motion
SD-024024-04QL
Quick Lock Type Rubber Expansion Sanding Drum with Shank - 1/4 in Shank
Mi Item #06821773
MFR #SD-024024-04QL
Price$16.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Lock Type Rubber Expansion Sanding Drum with Shank - 1/4 in Shank
Mi Item #06821773
MFR #SD-024024-04QL

Mfr description
SD-024024-04QL QUICK LOCK TYPE RUBBER
  • Quick Lock standard Sanding Drum with Shank used for mounting abrasive sanding sleeves
  • Sleeves are secured in place by controlled expansion of the solid rubber drum spindle
  • Rubber provides cushion backing for a smooth, even finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.15/each

Specifications

Dimensions

  • Shank Size
    1/4 in

Details

  • UPC_NO
    044861019665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)