Motion
81104T2

NTN
81104T2

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 20 mm Bore, 35 mm OD, 10 mm Width
MI ITEM #06822102
MFR #81104T2
List Price$207.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
81104T2

Cylindrical Roller Thrust Bearing - Cylindrical Roller Thrust Bearing, 20 mm Bore, 35 mm OD, 10 mm Width
MI ITEM #06822102
MFR #81104T2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.83/each for your price

Overview

Mfr description
81104T2 BRG

Specifications

  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Radial Dynamic Load Capacity
    202 kN
  • Max Rpm
    2100 rpm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359456721
  • UPC_NO
    4547359456721
  • Weight
    0.04 kg
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought