Motion
66623395024

NORTON ABRASIVES
66623395024

Sanding Disc - Aluminum Oxide Abrasive Material, 36 Grit
MI ITEM #06822149
MFR #66623395024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623395024

Sanding Disc - Aluminum Oxide Abrasive Material, 36 Grit
MI ITEM #06822149
MFR #66623395024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66623395024 SPE ZMD 7"F726

Specifications

  • Grit Number
    36
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text