Motion
1102205C HARNESS SIDE D XXL

3M
1102205C HARNESS SIDE D XXL

Vest-Style Harness - Polyester Webbing Material, Back D-Ring Location, Tongue Leg Strap, Yellow Color, X-Large Size, 420 lb Weight Capacity
MI ITEM #06822195
MFR #1102205C HARNESS SIDE D XXL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
1102205C HARNESS SIDE D XXL

Vest-Style Harness - Polyester Webbing Material, Back D-Ring Location, Tongue Leg Strap, Yellow Color, X-Large Size, 420 lb Weight Capacity
MI ITEM #06822195
MFR #1102205C HARNESS SIDE D XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1102205C HARNESS SIDE D XXL
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Style Application
    Vest-Style
  • Size
    X-Large
  • D Ring Locations
    Back
  • Capacity
    420 lb
  • Leg Strap Buckle
    Tongue
  • Harness Material
    Polyester Webbing
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought