Specifications
Dimensions
- SizeOS
Details
- Additional DetailsHigh light output coupled with compact sizing.
- Application• Assembly Line • Maintenance • Aviation • Automotive Applications
- ColorBlack
- DescriptionHigh light output coupled with compact sizing.
- Description KeywordBump Caps
- FeaturesSecurely clips onto brim of HardCap A1+™
- Manufacturer Upc Number05038428016100
- UPC_NO5038428016100
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)