Motion
7216A5TRSULP4Y

NSK CORP, BEARING DIV
7216A5TRSULP4Y

Angular Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #06822438
MFR #7216A5TRSULP4Y
Price$2,007.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7216A5TRSULP4Y

Angular Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #06822438
MFR #7216A5TRSULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,007.43/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    140 mm
  • Overall Height
    26 mm
  • Overall Width  
    26 mm
  • Weight
    3.13 lbs, 1.42 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7216A5TRSULP4Y SNGL ANUGULAR CONTACT BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176731365
  • Max Rpm
    13700 rpm
  • Maximum Operating RPM
    13700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    111 kN, 24953.79 lbf
  • Radial Static Load Capacity
    74.0 kN, 16635.86 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Without Fill Slot
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176731365

Overview

Mfr description
7216A5TRSULP4Y SNGL ANUGULAR CONTACT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought