Motion
D389/390BPK

DURACELL
D389/390BPK

Coin Cell Battery - 389/390, Chemistry: Silver Oxide, 1.5 Volt
MI ITEM #06822589
MFR #D389/390BPK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DURACELL
D389/390BPK

Coin Cell Battery - 389/390, Chemistry: Silver Oxide, 1.5 Volt
MI ITEM #06822589
MFR #D389/390BPK

Mfr description
D389/390BPK 1.5 SLV OXIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Battery Size
    389/390
  • Standard Battery Pack Size
    1

Details

  • Battery Chemistry
    Silver Oxide
  • Battery Type
    Coin Cell Battery
  • Battery Voltage
    1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)