Motion
NUTR205X

NTN
NUTR205X

Yoke Roller - 167 mm Roller Diameter, 25 mm Bore, 48 mm Roller Width, Chrome Steel Material
MI ITEM #06822699
MFR #NUTR205X
Price$167.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NUTR205X

Yoke Roller - 167 mm Roller Diameter, 25 mm Bore, 48 mm Roller Width, Chrome Steel Material
MI ITEM #06822699
MFR #NUTR205X

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$167.77/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter
    167 mm
  • Overall Width
    48 mm
  • Roller Diameter  
    167 mm
  • Roller Width  
    48 mm
  • Weight
    0.62 lbs

Details

  • Bearing Element
    Needle Rollers
  • Harmonization Code
    8482.40.0000
  • Manufacturer Upc Number
    4547359009392
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • UPC_NO
    4547359009392

Overview

Mfr description
NUTR205X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought