Motion
MR50GXM-Z7/50FT

MILLER BY HONEYWELL
MR50GXM-Z7/50FT

Miller MightEvac? Confined Space System includes MightEvac? w/ 50-ft. of 3/16-in. galvanized wire rope and ManHandler? Hoist w/ 65-ft. of 3/16-in. galvanized wire rope and 9-ft. (2.7 m) tripod with mounting bracket. Includes connectors with 3,600-lb. rate
MI ITEM #06822808
MFR #MR50GXM-Z7/50FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILLER BY HONEYWELL
MR50GXM-Z7/50FT

Miller MightEvac? Confined Space System includes MightEvac? w/ 50-ft. of 3/16-in. galvanized wire rope and ManHandler? Hoist w/ 65-ft. of 3/16-in. galvanized wire rope and 9-ft. (2.7 m) tripod with mounting bracket. Includes connectors with 3,600-lb. rate
MI ITEM #06822808
MFR #MR50GXM-Z7/50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MR50GXM-Z7/50FT MIGHTEVAC

Specifications

  • Length
    50 ft
  • Capacity
    310 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text