Motion
W5340172.00

GROVE GEAR
W5340172.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
MI ITEM #06822899
MFR #W5340172.00
List Price$2,856.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
W5340172.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio
MI ITEM #06822899
MFR #W5340172.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,856.74/each for your price

Overview

Mfr description
W5340172.00

Specifications

  • Ratio
    20:1
  • Case Included
    Yes
  • Housing Material
    Aluminum Alloy
  • Seal Material
    Nitrile
  • Manufacturer Reducer Size
    534
  • Manufacturer Catalog Number
    HMQ534-20-H-140-24
  • Weight
    24 lbs, 10.886 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    20:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    534

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text