Motion
LWBS18
Microfiber Flat Wet Mop Refill - Microfiber, Microfiber Material, Color: Blue, Connector Type: Hook & Loop
Mi Item #06823003
MFR #LWBS18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Microfiber Flat Wet Mop Refill - Microfiber, Microfiber Material, Color: Blue, Connector Type: Hook & Loop
Mi Item #06823003
MFR #LWBS18

Mfr description
LWBS18 MOP WET MICROFIBER SCRUBBER BLUE
  • Polypropylene scrubbing strips for better deep, grout line cleaning
  • Microfiber layers enhance absorbency for increased water retention
  • Durable design is washable to maintain cleanliness
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Connector Type
    Hook & Loop
  • Mop Head Color
    Blue
  • Mop Head Material
    Microfiber
  • Mop Head Type
    Microfiber
  • Mop Type
    Mopster
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)